Select Country and Language Europe, Middle East & Africa / English
Change Country
0337-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0337-001 | M3204 Security IP Camera, Fixed Dome, Discreet/Tamper-resistant Casing. Vari-focal 2.8-10 mm Lens with Fixed Iris. Max. HDTV 720p or 1 MP at 30 fps

  • Manufacturer # 0337-001 | M3204
  • Anixter #416404
Compression Type: H.264
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

AXIS M3204 Network Cameras provide excellent HDTV quality, multiple H.264 and Motion JPEG streams, Power over Ethernet, digital PTZ and pixel counter in a compact fixed dome.

Must be a reseller to purchase this product

This part has been discontinu by the supplier.

Features
  • Excellent HDTV video quality
  • Multiple H.264 streams
  • Indoor fixed domes with very compact design
  • Versatile lens suspension with wide adjustment capabilities
  • Power over Ethernet
  • Pixel counter
Specifications
  • Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items