Select Country and Language Europe, Middle East & Africa / English
Change Country
0338-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0338-002 | AXIS M1054 SMALL INDOOR CAMERAHDTV 720P OR 1 MP @30FPS H.264/M-JPEG, POE

  • Manufacturer # 0338-002
  • Anixter #416400
Compression Type: H.264
Environment: INDOOR
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: MEGAPIXEL
Signal Process: IP
Description

Small-sized indoor network camera. Fixed lens. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p or 1 MP resolution at 30 fps. Two-way audio with built-in microphone and speaker. Video motion and audio detection. Integrated passive infrared (PIR) sensor, white LED illuminator and I/O ports. Powered over Ethernet or by power supply. Includes stand and clamp for easy mounting, optional extension for stand and power supply.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items