Select Country and Language Europe, Middle East & Africa / English
Change Country
0338-003 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0338-003 | M1054 Series HDTV Smallest And Smartest Network Box Camera, 1 MP, HDTV 720p, 1280 X 800, 2.8 mm Fixed Iris Lens, 25/30 fps, PoE, 1/4 Progressive Scan RGB CMOS Sensor, Video: H.264 Baseline (MPEG-4 Part 10/AVC), MJPEG, UK Version

  • Manufacturer # 0338-003
  • Anixter #416401
Compression Type: H.264
Environment: INDOOR
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: MEGAPIXEL
Signal Process: IP
Description

Small-sized indoor network camera. Fixed lens. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p or 1 MP resolution at 30 fps. Two-way audio with built-in microphone and speaker. Video motion and audio detection. Integrated passive infrared (PIR) sensor, white LED illuminator and I/O ports. Powered over Ethernet or by power supply. Includes stand and clamp for easy mounting, optional extension for stand and power supply.

Features
  • HDTV-quality for professional indoor surveillance; multiple H.264 streams; power over ethernet
  • PIR sensor and illumination LED; Microphone and speaker; I/O port
  • Intruder alarm capabilities; Two-way audio and audio detection
  • Functional and smart esign; Edge storage support for recording to network share
  • Network security using multi-level password protection, IP address filtering and HTTPS encryption
  • Supports Quality of Service (QoS) which helps secure the necessary bandwidth for streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • Support for AXIS Video Hosting System (AVHS) with one-click camera connection
  • Support for common e-mail services requires 5.50 firmware or later; The access to many common webmail services requires SSL/TLS security; Predefined profiles for Gmail, Hotmail, AOL and Yahoo are included in the 5.50 firmware in order to simplify the configuration
  • Video streaming - multiple, individually configurable streams in H.264 andMotion JPEG; controllable frame rat e and bandwidth, VBR/CBR H.264, MPEG-4 part 2
  • Image settings - compression, color, brightness, sharpness, contrast, white balance, exposure value, backlight compensation, rotation including corridor format, text and image overlay, privacy mask, mirro ring, exposure control, exposure zones
  • Two-way audio streaming
  • Intelligent video - video motion detection, active tampering alarm, AXIS camera application platform enabling installation of additional applications
  • Event triggers - intelligent vido, ddge storage events, external input, built-in PIR, audio detection
  • Event actions - file upload: FTP, HTTP, network share and email notification: email, HTTP and TCP Pre- and post-alarm video buffering; external output activation, video and audio r ecording to edge storage, activation of illumination LED, audio clip playback
  • Event data streaming, pixel counter built-in installation aids
  • Connectors - DC jack, RJ45 10BASE-T/100BASE-TX; 1 alarm input and 1 output
  • PIR sensor - passive infrared(PIR) motion sensor with configurable sensitivity. max. range: 6 m (19.7 ft)
  • Included accessories - power supply, stand and clamp, installation guide, installation and management software CD, windows decoder 1-user licens; Extension for stand - 100 m
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items