Select Country and Language Europe, Middle East & Africa / English
Change Country
0339-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0339-021 | M1104 2.8MM in 10-pack. Cannot be Sold Separately as Single Packs. Midspans Not Included.

  • Manufacturer # 0339-021 | M1104 2.8MM10PK
  • Anixter #418110-10PK
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 720P
Signal Process: IP
Description

AXIS M1104 Network Camera with CS-mount, fixed focal lens provides excellent image quality without motion blur using progressive scan at 30 frames per second in 1 megapixel or HDTV 720p resolution. The cost-effective, compactly designed camera offers m ultiple H.264 and Motion JPEG streams that can be individually optimized for bandwidth and storage efficiency. It features Power over Ethernet support, digital PTZ functionality and a pixel counter to verify that the required pixel resolution is met. I ntelligent video functionalities include video motion detection and active tampering alarm.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Multiple H.264 streams
  • Fixed camera supporting CS-mount lenses, with very compact design
  • Power over Ethernet
  • Pixel counter
Specifications
  • Network Camera Without PoE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items