Select Country and Language Europe, Middle East & Africa / English
Change Country
0340-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0340-001 | M1113 SVGA Camera with Vari-focal 2.9-8.2 MM DC-iris Lens. Max. SVGA at 30 fps

  • Manufacturer # 0340-001 | M1113
  • Anixter #418113
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 800 X 600
Signal Process: IP
Description

AXIS M1113 Network Camera with CS-mount, vari-focal, DC-iris lens provides excellent image quality in SVGA resolution. The compact camera offers multiple H.264 and Motion JPEG streams that can be individually optimized for bandwidth and storage efficie ncy, Power over Ethernet, pixel counter and intelligent video functionalities including motion detection and active tampering alarm

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Excellent image quality
  • Multiple H.264 streams
  • Compact design
  • Digital PTZ
  • Power over Ethernet
Specifications
  • Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items