Select Country and Language Europe, Middle East & Africa / English
Change Country
0340-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0340-021 | M1113 in 10-pack. Cannot be Sold Separately as Single Packs. Midspans Not Included.

  • Manufacturer # 0340-021 | M1113 10PK
  • Anixter #418113-10PK
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 800 X 600
Signal Process: IP
Description

AXIS M1113 in 10-pack. Cannot be sold separately as single packs. Midspans not included. AXIS M1113 Network Camera 10-pack with CS-mount, vari-focal, DC-iris lens provides excellent image quality in SVGA resolution. The compact camera offers multiple H .264 and Motion JPEG streams that can be individually optimized for bandwidth and storage efficiency, Power over Ethernet, pixel counter and intelligent video functionalities including motion detection and active tampering alarm

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Excellent image quality
  • Multiple H.264 streams
  • Compact design
  • Digital PTZ
  • Power over Ethernet
Specifications
  • Network Camera No Midspans
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items