Select Country and Language Europe, Middle East & Africa / English
Change Country
0341-011 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0341-011 | P1347 Series PTZ Network Box Camera, 5 MP, 2560 X 1920, 3.5 - 10 mm Vari-focal Lens, 12 fps, PoE, Day/Night, 1/2.5 Progressive Scan RGB CMOS Sensor, Video: H.264 (MPEG-4 Part 10/AVC), MJPEG

  • Manufacturer # 0341-011
  • Anixter #422138
Compression Type: H.264
Environment: OUTDOOR
Lens Type: VARIABLE
PoE: YES
Position Type: FIXED
Resolution: MEGAPIXEL
Signal Process: IP
Features
  • Provide wide dynamic range, and day and night functionality for superb image quality in daylight and dark conditions
  • Deliver multiple H.264 and motion JPEG video streams; H.264 greatly reduces bandwidth and storage needs without compromising image quality
  • The SVGA and megapixel models have a remote back focus function that enables the focus to be fine-tuned from a computer
  • AXIS P13 cameras support Power over Ethernet (PoE) for easy installation
  • Intelligent capabilities such as enhanced video motion detection, audio detection and detection of camera tampering attempts like blocking or spray-painting
  • Power over Ethernet (IEEE 802.3af), eliminating the need for power cables and reducing installation costs
  • Two-way audio support with enhanced audio quality
  • Advanced security and network management features such as HTTPS encryption with preserved performance, IPv6 and quality of service
  • Digital PTZ, preset positions, guard tour
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items