Select Country and Language Europe, Middle East & Africa / English
Change Country
0342-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0342-001 | M3114-R Fixed Dome Camera with Rugged Design for Mobile Video Surveillance. Flat, Discreet and Tamper-resistant Casing. Max. HDTV 720p or 1MP at 30 fps. WDR

  • Manufacturer # 0342-001 | M3114-R
  • Anixter #414786
Compression Type: H.264
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 720P
Signal Process: IP
Description

AXIS M3114-R Network Camera features a flat, rugged design for use in vehicles such as buses and trains. It enables 1 megapixel/HDTV 720p video.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Flat, rugged design
  • Progressive scan and megapixel/HDTV
  • Multiple H.264 and Motion JPEG streams
  • Quick and reliable installation
  • Active tampering alarm
Specifications
  • HDTV Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items