Select Country and Language Europe, Middle East & Africa / English
Change Country
0343-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0343-001 | P1347 HDTV FIXED CAMERA V-FOCAL 3.5-10 MM P-IRIS LENS H.264/MJPEG, PoE, 5MP

  • Manufacturer # 0343-001 | P1347
  • Anixter #424651
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS P1347 Network Camera enables coverage of a large area or extremely high image detail with 5-megapixel resolution or full frame rate HDTV 1080p in H.264 and Motion JPEG. The Day/Night camera offers P-Iris control, remote back focus, digital PTZ, mu lti-view streaming, audio, Power over Ethernet and an SD/SDHC card slot.

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Features
  • Superb video quality including HDTV quality
  • P-Iris control
  • Multiple H.264 and Motion JPEG video streams
  • Digital PTZ and multi-view streaming
  • Easy installation with focus assistant, remote back focus and pixel counter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items