0344 42-480-03 | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 0344 42-480-03 | RG6 FLOODED + 2PR/24AWG FIGURE 8 DESIGN + FLOODING COMPOUND. NOM 914.4M

  • Manufacturer # 0344 42-480-03
  • Anixter #504682
Braid %: 60% BRAID COVERAGE
Braid Material: ALUMINUM
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.0201 INCHES
Conductor Material: SPECIAL CONDUCTOR
Conductor Size: 24 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPO-FOAMED POLYOLEFIN
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: YES IS FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PE-POLYETHYLENE
Major Market: CATV/MATV/CCTV
NEC Rating: NOT LISTED BY UL UNDER NEC
Outdoor: YES IS OUTDOOR GRADE MATERIAL
Screen/Shield Type: SPECIAL SHIELD CONSTRUCTION
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items