Select Country and Language Europe, Middle East & Africa / English
Change Country
0345-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0345-001 | M3203-V Fixed Dome Network Camera with Discreet and Vandal-resistant Casing. Vari-focal 2.8-10MM Lens with Fixed Iris. Max. SVGA at 30 fps

  • Manufacturer # 0345-001 | M3203-V
  • Anixter #416403
Compression Type: H.264
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 800 X 600
Signal Process: IP
Description

AXIS M3203-V Network Cameras provide excellent image quality, multiple H.264 and Motion JPEG streams, Power over Ethernet, digital PTZ and pixel counter in a compact fixed dome.

Must be a reseller to purchase this product

This part has been discontued by the supplier.

Features
  • Multiple H.264 streams
  • Indoor fixed domes with very compact design
  • Versatile lens suspension with wide adjustment capabilities
  • Power over Ethernet
  • Pixel counter
Specifications
  • Vandal-Resistant Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items