Select Country and Language Europe, Middle East & Africa / English
Change Country
0346-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0346-021 | M3204-V in 10-pack. Clear Transparent Covers. Cannot be Sold Separately as Single Packs. No Midspans.

  • Manufacturer # 0346-021 | M3204-V 10PK
  • Anixter #416405-10PK
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 720P
Signal Process: IP
Description

AXIS M3204-V in 10-pack. Clear transparent covers. Cannot be sold separately as single packs. No midspans. AXIS M3204-V Network Camera 10 - pack provides excellent HDTV quality, multiple H.264 and Motion JPEG streams, Power over Ethernet, digital PTZ a nd pixel counter in a compact fixed dome


Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Excellent HDTV video quality
  • Multiple H.264 streams
  • Indoor fixed domes with very compact design
  • Versatile lens suspension with wide adjustment capabilities
  • Power over Ethernet
  • Pixel counter
Specifications
  • Vandal-Resistant Network Camera Without Midspan
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items