Select Country and Language Europe, Middle East & Africa / English
Change Country
0347-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0347-001 | Q1755-E Series HDTV PTZ Network Box Camera, 2.0 MP, HDTV 1080i 1920 X 1080, HDTV 720p 1280 X 720, 5.1 - 51 mm Auto-Focus Lens, 25/30 fps, PoE, Day/Night, 1/3 Progressive Scan CMOS Sensor, Video: H.264 (MPEG-4 Part 10/AVC), MJPEG

  • Manufacturer # 0347-001
  • Anixter #418237
Compression Type: H.264
Environment: OUTDOOR
Lens Type: VARI-FOCAL/ZOOM
PoE: NO
Position Type: FIXED
Resolution: MEGAPIXEL
Signal Process: IP
Description

Outdoor, IP66-rated, 2.0 Megapixel HDTV camera with 10x zoom, auto focus and Day/Night mode. Complying with SMPTE standards for HDTV 1080i and 720P. 25/30 in all resolutions in H.264 or Motion JPEG. Video motion detection and active tampering alarm. Ga tekeeper functionality. Two-way audio. Arctic temperature control. Operation in -30C to +50C when powered by IEEE 802.3af midspan or -40C to +50C with AXIS T8123 High PoE Midspan. Includes a removable sunshield, wall bracket and 5-meter Ethernet ca ble. Midspan not included.

Features
  • Zoom: 10x optical and 12x digital, total 120x and autofocus with pan/tilt head support
  • Power over Ethernet; Gatekeeper functionality
  • Outdoor-ready with arctic temperature control
  • Fulfills the professional market's demands
  • Compliance with SMPTstandards for HDTV
  • Intelligent video capabilities
  • Built-in support for pan/tilt heads using the Pelco-D protocol
  • Network security using multiple user access levels, IP address filtering, HTTPS encryption, IEEE 802.1X authentication
  • Support foIPv6 in addition to the standard IP protocol version 4
  • Support for Quality of Service (QoS)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • Video streaming - multiple, individually configurable streams in H.264 and motion JPEG; controllable frame rate and bandwidth, VBR/CBR H.264
  • Image settings - compression, brightness, sharpness, white balance, exposure control, backlight compensation, rotation - including corridor format, text and image overlay, privacy mask, mirroring of images
  • Two-way audio streaming
  • Intelligent video - video motion detection, active tampering alarm, audio detection, gatekeeper, AXIS camera application platform enabling installation of additional applications
  • Event triggers - video motion detection, active tampering alarm, audio detection, temperature, external input, AXIS camera application platform
  • Event actions - file upload: FTP, HTTP and email notification: email, HTTP and TCP, pre- and post-alarm video buffering, external output activation
  • Connectors - RJ45 10BASE-T/100BASE-TX PoE, terminal block for power I/O terminal block for two configurable inputs/outputs 3.5 mm mic/l ine in, 3.5 mm line out, RS422/RS485; video out: 3x RCA Y/Pb/Pr (HD), 1x RCA Composite (SD)
  • Included accessories - installation guide, installation and management software CD, windows decoder 1-user license, mounting and connector kits
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items