Select Country and Language Europe, Middle East & Africa / English
Change Country
0350-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0350-001 | P1344-E Network Camera

  • Manufacturer # 0350-001
  • Anixter #418121
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARIABLE
PoE: NO
Position Type: FIXED
Resolution: MEGAPIXEL
Signal Process: IP
Description

The outdoor-ready, day and night AXIS P1344-E Network Camera provides 1 megapixel, full frame rate video, including HDTV 720p. It enables multiple, individually configurable H.264 and Motion JPEG streams. Powered over Ethernet, the camera features remote back focus, digital PTZ, two-way audio and a built-in SD/SDHC memory card slot.

Must be a reseller to purchase this product.

Features
  • Superb video quality including HDTV quality
  • P-Iris control
  • Multiple H.264 and Motion JPEG video streams
  • Digital PTZ and multi-view streaming
  • Easy installation with focus assistant, remote back focus and pixel counter
Specifications
  • Network Camera
  • Body Construction: Metal (Zinc)
  • Color: White
  • Sensor Type: 1/4 Progressive Scan RGB CMOS
  • Pixel: 1 Megapixel/HDTV 720p
  • Lens: 3 - 8 mm, Vari-focal, F1.2, DC-Iris
  • View Angle: 66 to 27 Degree Horizontal
  • Picture Resolution: 1280 X 800 (1 MP) To 160 X 90
  • Electronic Shutter: 1/24500 to 1/6 Sec
  • Video Compression Format: H.264 (MPEG-4 Part 10/AVC), Motion JPEG
  • Frame Rate: 30 fps
  • Input/Output: Built-In Microphone
  • Audio Compression Format: AAC LC 8/16 kHz, G.711 PCM 8 kHz, G.726 ADPCM 8 kHz, Configurable Bit Rate
  • Minimum Illumination/Sensitivity: 0.3 Lux (Color); 0.05 Lux (Black/White)
  • Day/Night Mode: Yes
  • Network Protocol: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3(MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Local Memory: 128 MB, 128 MB Flash
  • Power Source: 8 - 20 Volt DC
  • Power Consumption: Maximum 6.4 Watt, PoE Class 2
  • Dimensions: 128 mm Height x 156 mm Width x 343 mm Depth
  • Weight: 3.1 kg
  • Operating Temperature: -30 to 50 deg C (-22 to 122 deg F)
  • Interface Support: Open API For Software Integration, Including VAPIX And AXIS Camera Application Platform From Axis Communications; ONVIF, AXIS Video Hosting System (AVHS) With One-Click Camera Connection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items