Select Country and Language Europe, Middle East & Africa / English
Change Country
0351-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0351-001 | Outdoor, IP66-rated, HDTV, Day/Night, fixed camera with vari-focal 3.5-10 mm P-Iris lens and remote back focus (camera also supports DC-iris lenses). Multiple, induvidually configurable H.264 and Motion JPEG streams; max 3MP resolution at 20 fps, or HD TV

  • Manufacturer # 0351-001 | P1346-E
  • Anixter #418122
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

The outdoor-ready, day and night AXIS P1346-E Network Camera provides HDTV 1080p or 3-megapixel resolution. The camera enables multiple, individually configurable streams in H.264/Motion JPEG and features P-Iris for optimal image clarity, remote back f ocus, digital PTZ including multi-view streaming, audio, Power over Ethernet and an SD/SDHC card slot.

Must be a reseller to purchase this product.


This part is discontinued by supplier with no suggested replacement.

Features
  • Superb video quality including HDTV quality
  • P-Iris control
  • Multiple H.264 and Motion JPEG video streams
  • Digital PTZ and multi-view streaming
  • Easy installation with focus assistant, remote back focus and pixel counter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items