Select Country and Language Europe, Middle East & Africa / English
Change Country
0353-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0353-002 | P3304-V Series Vandal-Resistant Casing PTZ Network Dome Camera, 1280 X 800, 2.8 - 10 mm Vari-focal Lens, 30 fps, PoE, 1/4 Progressive Scan RGB CMOS Sensor, Video: H.264 (MPEG-4 Part 10/AVC), MJPEG

  • Manufacturer # 0353-002
  • Anixter #416407
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Lens Type: VARI-FOCAL 2.8-12 MILLIMETER
PoE: NO
Position Type: FIXED
Resolution: MEGAPIXEL
Signal Process: IP
Description

Fixed dome with discreet and vandal-resistant casing. Vari-focal 2.8-10 mm lens. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p or 1 MP resolution at 30 fps. WDR. Video motion detection and active tampering alarm. Two-way audio with built-in microphone, and audio detection. I/O for alarm/event handling. Power over Ethernet. Includes power supply.

Features
  • Offer superior image quality including progressive scan and wide dynamic range, providing crisp and clear images of both illuminated and low-light areas
  • The vandal-resistant and the tamper-resistant models are specifically adapted for unobtrusive video surveillance in exposed indoor environments
  • The fixed domes include intelligent capabilities such as video motion detection, audio detection and detection of camera tampering attempts like blocking or spraypainting
  • Power over Ethernet eliminates the need for power cables and reduces installation costs
  • The pixel counter helps the installer verify that the pixel resolution fulfills specific requirements for identification purposes
  • Multiple H.264 streams
  • Unobtrusive and compact design
  • Intelligent video capabilities
  • Power over Ethernet
  • Intelligent capabilities such as enhanced video motion detection, audio detection and detection of camera tampering attempts like blocking or spray-painting
  • Power over Ethernet (IEEE 802.3af), eliminating the need for power cables and reducing installation costs
  • Advanced security and network management features such as HTTPS encryption with preserved performance, IPv6 and quality of service
  • Support for AXIS Video Hosting System (AVHS) with one-click camera connection
  • Two-way audio support with enhanced audio quality
  • Digital PTZ, preset positions, guard tour
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items