Select Country and Language Europe, Middle East & Africa / English
Change Country
0353-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0353-021 | P3304-V Fixed Dome Network Camera 10 pack

  • Manufacturer # 0353-021
  • Anixter #416407-10PK
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL 2.8-12 MILLIMETER
PoE: YES
Position Type: FIXED
Resolution: MEGAPIXEL
Signal Process: IP
Description

AXIS P3304-V in 10-pack. Cannot be sold separately as single packs. No power supplies. AXIS P3304-V Fixed Dome Network Camera 10 - pack provides compact video surveillance with HDTV image quality, multi-streaming H.264 and Motion JPEG, two-way audio and Power over Ethernet.

Features
  • Superb HDTV video quality
  • Multiple H.264 streams with outstanding performance
  • Unobtrusive and compact design with versatile lens adjustment capabilities
  • Intelligent video capabilities
  • Power over Ethernet
Specifications
  • Vandal-Resistant Network Camera Without Power Supply
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items