Select Country and Language Europe, Middle East & Africa / English
Change Country
0354-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0354-001 | Q7414 Four Channel Video Encoder Blade. Max. D1 at 30/25 fps per Channel. Four Bi-Directional Audio Channels with AAC Encoding. Video Motion Detection

  • Manufacturer # 0354-001 | Q7414 BLADE
  • Anixter #443950
Capacity: 4 CHANNEL
Form Factor: BLADE
Type: ENCODER
Description

AXIS Q7414 Video Encoder Blade enables four analog video channels and four audio channels to be converted into digital streams in a rack-based IP-Surveillance system.

Must be a reseller to purchase this product

Features
  • Full frame rate in H.264 and Motion JPEG in all resolutions
  • Reduced bandwidth and storage using H.264 compression
  • Multiple H.264 and Motion JPEG video streams
  • Balanced microphone support
  • Four individual channels with full two-way audio support on each channel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items