Select Country and Language Europe, Middle East & Africa / English
Change Country
0355-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0355-002 | Q6034-E Series PTZ Network Dome Camera, 1.3 MP, HDTV 720p, 1280 X 720, 4.7 - 84.6 mm Auto-Focus Lens, 30/25 fps, PoE, Day/Night, 1/3 Progressive Scan CCD Sensor, Video: H.264 (MPEG-4 Part 10/AVC), MJPEG

  • Manufacturer # 0355-002
  • Anixter #421823
Compression Type: MPEG4
Dome Color: CLEAR
Environment: INDOOR
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

Top performance HDTV 720p compliant Outdoor ready, high speed PTZ camera with 18x optical zoom. HDTV 720p @ 25 fps (1280x720) in H.264 and Motion JPEG, Day & Night, IP66 and NEMA 4X. Arctic Temperature Control enables operation and start up from -40 C to +50 C. Active Gate Kepeer and autotracking. Includes Hi PoE midspan, smoked and clear dome. Mounting brackets are not included

Features
  • HDTV 720p,Day/Night and H.264
  • Outdoor-ready with arctic temperature control
  • Active gatekeeper and tour recording; High Power over Ethernet
  • Outstanding performance; Compliance with SMPTE standard
  • Edge storage with a built-in SD/SDHC/SDXC memorcard slot
  • Progressive scan and E-flip
  • Advanced security and network management
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applictions
  • Open Application Programming Interface (API) for software integration, including the ONVIF specification avaiable at www.onvif.org, including VAPIX and AXIS Camera Application Platform from Axis Communications
  • Support for AXIS Video Hosting System (AVHS) with one-click camera connection
  • 18x optical zoom and 12x digital zoom, total 216x zoom; E-flip, 100 preset positions; pan speed 0.05 - 450 Degree/sec; Tilt speed 0.05 - 450 degree/sec
  • Pan/tilt/zoom functionalities - tour recording, guard tour, control queue, on-screen directional indicator
  • Video streaming - multiple, individually configurable streams in H.264 and motion JPEG; Controllable frame rate and bandwidth VBR/CBR H.264
  • Image settings - Wide Dynamic Range (WDR), manual shutter time, compression, color, brightness, sharpness, white balance, exposure control, exposure zones, backlight compensation, fine tuning of behavior at low light, rotation, text and image overlay, 32 individual 3D privacy masks, image freeze on PT Z
  • Intelligent video - video motion detection, autotracking, active gatekeeper, AXIS camera application platform
  • Event triggers - video motion detection, autotracking, AXIS camera application platform, PTZ preset, temperature, memory card full
  • Evnt actions - file upload: FTP, HTTP, network share and email notification: email, HTTP and TCP PTZ preset, video recording to edge storage, guard tour, autotracking, Day/Night mode, pre- and post-alarm video buffering
  • Event data data streaming; Pixel counter installation aid
  • Connectors - RJ45 for 10BASE-T/100BASE-TX PoE; RJ45 IP66-rated push-pull connector included
  • Included accessories - AXIS T8124 High PoE midspan 1-port, RJ45 IP66-rated pushpull connector, sunshield, installation guide, installation and management software CD, windows decoder 1-user license
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items