Select Country and Language Europe, Middle East & Africa / English
Change Country
0358-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0358-001 | M3113-R M12 Fixed Dome Camera with Rugged Design for Mobile Video Surveillance. Flat, Discreet and Tamper-resistant Casing. Max. SVGA at 30 fps. WDR

  • Manufacturer # 0358-001 | M3113-R M12
  • Anixter #414785
Compression Type: H.264
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 800 X 600
Signal Process: IP
Description

AXIS M3113-R M12 Network Camera features a flat, rugged design for use in vehicles such as buses and trains. It enables full frame rate SVGA video.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Flat, rugged design
  • Progressive scan and megapixel/HDTV
  • Multiple H.264 and Motion JPEG streams
  • Quick and reliable installation
  • Active tampering alarm
Specifications
  • Rugged RJ45 Connector Fixed Dome SVGA Network Camera Without Midspan
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items