Select Country and Language Europe, Middle East & Africa / English
Change Country
0359-031 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0359-031 | M3114-R M12 in 50-pack/Bulk. No Midspans, No Mounting Adapters.

  • Manufacturer # 0359-031 | M3114-R M12 50P
  • Anixter #414787-50PK
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

AXIS M3114-R M12 in 50-pack/bulk. No midspans, no mounting adapters. AXIS M3114-R M12 Network Camera 50 pack features a flat, rugged design for use in vehicles such as buses and trains. It enables 1 megapixel/HDTV 720p video.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Flat, rugged design
  • Progressive scan and megapixel/HDTV
  • Multiple H.264 and Motion JPEG streams
  • Quick and reliable installation
  • Active tampering alarm
Specifications
  • HDTV Network Camera Without Midspans and Mounting Adapters
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items