Select Country and Language Europe, Middle East & Africa / English
Change Country
0368-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0368-001 | P1347-E HDTV OUTDR CAMERA VARI-FOCAL 4-10 MM P-IRIS LENS H.264/MJPEG, PoE, 5MP

  • Manufacturer # 0368-001 | P1347-E
  • Anixter #422145
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS P1347 Network Camera in 10-pack. Cannot be sold separately as single packs. No power supplies.The outdoor-ready, Day/Night AXIS P1347-E Network Camera enables coverage of a large area or extremely high image detail with 5-megapixel resolution or f ull frame rate HDTV 1080p in H.264 and Motion JPEG. It offers P-Iris control, remote back focus, digital PTZ, multi-view streaming, audio, Power over Ethernet and SD/SDHC slot.

Must be a reseller to purchase this product.

This part has been discontued by the supplier.

Features
  • Superb video quality including HDTV quality
  • P-Iris control
  • Multiple H.264 and Motion JPEG video streams
  • Digital PTZ and multi-view streaming
  • Easy installation with focus assistant, remote back focus and pixel counter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items