Select Country and Language Europe, Middle East & Africa / English
Change Country
036E88-61131-29 | CORNING

CORNING | 036E88-61131-29 | MIC Unitized Tight-Buffered Cable, Plenum, 36 fiber, Single-mode (OS2)

  • Manufacturer # 036E88-61131-29
  • Anixter #370-948-SMODE-36
Armored: NO
Cable O.D. (in.): 0.58
Cable O.D. (mm): 14.8
Cable Type: TIGHT BUFFERED
Fiber Count: 36
Fiber Type: OS2 SINGLE-MODE
Fire Rating: PLENUM
Max. Tensile Load Installation (lb.): 150
Max. Tensile Load Installation N: 660
Max. Tensile Load Long Term. (lb.): 45
Max. Tensile Load Long Term. N: 200
Min. Bend Radius Installation (cm): 22.2
Min. Bend Radius Installation (in.): 8.7
Min. Bend Radius Long Term (cm): 14.8
Min. Bend Radius Long Term (in.): 5.8
No. of Fibers: 36
Description

Corning Cable Systems MIC Unitized Plenum Cables are designed for use in plenum, riser and general purpose environments for intrabuilding backbone installations. These multifiber cables use individually jacketed 900 µm TBII Buffered Fibers enabling easy, consistent stripping and facilitating termination. The stranded subunits of six or 12 fibers allow quick and easy identification and are surrounded by dielectric strength members and protected by a flame-retardant outer jacket.
The all-dielectric cable construction requires no grounding or bonding, making these cables ideal for routing inside buildings including riser shafts, to the telecommunications rooms and workstations. The MIC Unitized Riser Cables meet the application requirements of the National Electrical Code (NEC) Article 770 and the ICEA S-83-596 test criteria. They are OFNP and FT-6 listed.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables.

Applications

General Purpose Horizontal, Vertical Riser, Plenum

Specifications
  • Cable Type: Tight-Buffered
  • Environment: Indoor
  • Fiber Category: Single-mode (OS2)
  • Flame Rating: Plenum (OFNP)
  • Product Type: Distribution
  • Central Element: Jacketed GRP
  • Fiber Count (cable): 36
  • Fibers per Subunit: 6
  • Number of Ripcords: 7
  • Number of Subunits: 6
  • Outer Jacket Color: Yellow
  • Outer Jacket Material: Flame-retardant
  • Subunit Central Element: Dielectric
  • Subunit Color: Yellow
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Tight buffer color subunit: Blue, Orange, Green, Brown, Slate, White
  • Max. Tensile Strengths, Long-Term (Metric): 200 N
  • Max. Tensile Strengths, Long-Term (US): 45 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 660 N
  • Max. Tensile Strengths, Short-Term (US): 150 lbf
  • Min. Bend Radius Installation (Metric): 222 mm
  • Min. Bend Radius Installation (US): 8.7 in
  • Min. Bend Radius Operation (Metric): 148 mm
  • Min. Bend Radius Operation (US): 5.8 in
  • Nominal Outer Diameter (Metric-mm): 14.8 mm
  • Nominal Outer Diameter (US): 0.58 in
  • Weight (cable) (Metric): 219 kg/km
  • Weight (cable) (US): 147 lb/1000 ft
  • Temperature - Installation (Metric): 0 C to 60 C
  • Temperature - Installation (US): 32 F to 140 F
  • Temperature - Operation (Metric): 0 C to 70 C
  • Temperature - Operation (US): 32 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Tech. Info & Standards

Approval and Listings: National Electrical Code (NEC) OFNP, CSA FT-6, ICEA S-83-596; Flame Resistance: NFPA 262 (for plenum, riser and general building applications); Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items