036K81-61130-24 | CORNING

CORNING | 036K81-61130-24 | MIC Unitized Tight-Buffered Cable, Riser, 36 fiber, 62.5 µm multimode (OM1)

  • Manufacturer # 036K81-61130-24
  • Anixter #370-947-FDDI-36
Armored: NO
Cable O.D. (in.): 0.58
Cable O.D. (mm): 14.8
Cable Type: TIGHT BUFFERED
Fiber Count: 36
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 300
Max. Tensile Load Installation N: 1320
Max. Tensile Load Long Term. (lb.): 90
Max. Tensile Load Long Term. N: 400
Min. Bend Radius Installation (cm): 22.2
Min. Bend Radius Installation (in.): 8.7
Min. Bend Radius Long Term (cm): 14.8
Min. Bend Radius Long Term (in.): 5.8
No. of Fibers: 36
Description

Corning Cable Systems MIC Unitized Riser Cables are designed for use in riser and general purpose environments for intrabuilding backbone installations. These multifiber cables use individually jacketed 900 µm TBII Buffered Fibers enabling easy, cons istent stripping and facilitating termination. The six or 12-fiber subunits allow quick and easy identification and are surrounded by dielectric strength members and protected by a flame-retardant outer jacket.
The all-dielectric cable construction req uires no grounding or bonding, making these cables ideal for routing inside buildings including riser shafts, to the telecommunications rooms and workstations. The MIC Unitized Riser Cables meet the application requirements of the National Electrical C ode (NEC) Article 770 and the ICEA S-83-596 test criteria. They are OFNR and FT-4 listed.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables.

Applications

General Purpose Horizontal, Vertical Riser

Specifications
  • Cable Type: Tight-Buffered
  • Environment: Indoor
  • Fiber Category: 62.5 µm MM (OM1)
  • Flame Rating: Riser (OFNR)
  • Product Type: Distribution
  • Central Element: Jacketed GRP
  • Fiber Count (cable): 36
  • Fibers per Subunit: 6
  • Number of Ripcords: 7
  • Number of Subunits: 6
  • Outer Jacket Color: Orange
  • Outer Jacket Material: Flame-retardant
  • Subunit Central Element: Dielectric
  • Subunit Color: Orange
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Tight buffer color subunit: Blue, Orange, Green, Brown, Slate, White
  • Max. Tensile Strengths, Long-Term (Metric): 400 N
  • Max. Tensile Strengths, Long-Term (US): 90 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 1320 N
  • Max. Tensile Strengths, Short-Term (US): 300 lbf
  • Min. Bend Radius Installation (Metric): 222 mm
  • Min. Bend Radius Installation (US): 8.7 in
  • Min. Bend Radius Operation (Metric): 148 mm
  • Min. Bend Radius Operation (US): 5.8 in
  • Nominal Outer Diameter (Metric-mm): 14.8 mm
  • Nominal Outer Diameter (US): 0.58 in
  • Weight (cable) (Metric): 186 kg/km
  • Weight (cable) (US): 127 lb/1000 ft
  • Temperature - Installation (Metric): -10 C to 60 C
  • Temperature - Installation (US): 14 F to 140 F
  • Temperature - Operation (Metric): -20 C to 70 C
  • Temperature - Operation (US): -4 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Tech. Info & Standards

Approval and Listings: National Electrical Code (NEC) OFNR, CSA FT-4, ICEA S-83-596; Flame Resistance: UL-1666 (for riser and general building applications); Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items