Select Country and Language Europe, Middle East & Africa / English
Change Country
0371-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0371-001 | P3346-VE Security IP Camera, Day/Night, Fixed Dome, Vandal-resistant, IP66-rated Outdoor Casing. Vari-focal 3-9 MM P-iris Lens, Remote Focus and Zoom. Max. 3MP at 20 fps or HDTV 1080p at 30 fps. WDR

  • Manufacturer # 0371-001 | P3346-VE
  • Anixter #431733
Compression Type: H.264
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS P3346-VE Network Camera is a 3-megapixel, vandal-resistant, outdoor-ready fixed dome that offers HDTV 1080p in H.264 and Motion JPEG, Day/Night functionality, and remote zoom and focus.

Must be a reseller to purchase this product

This part haseen discontinued by the supplier.

Features
  • High-performance video with HDTV quality
  • P-Iris control
  • Multiple H.264 and Motion JPEG video streams
  • Easy installation with remote focus and zoom
  • Digital PTZ and multi-view streaming
  • Extended temperature range with standard Power over Ethernet
Specifications
  • Multi View Vandal Resistance Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items