Select Country and Language Europe, Middle East & Africa / English
Change Country
0388-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0388-001 | Indoor Thermal Network Camera, 384x288 resolution, 30 fps, and 55 angle of view. It supports ONVIF, PT heads, H.264, audio, local storage, I/O, PoE, tampering alarm, motion detection, and AXIS Camera Application Platform. US & Canada only

  • Manufacturer # 0388-001 | Q1921 10MM
  • Anixter #429113
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 384 X 288
Signal Process: IP
Description

AXIS Q1921 10mm is an indoor thermal camera, 384 x 288 resolution, 30 fps, 55/29 angle of view (10/19 mm), ONVIF, H.264, audio, PoE and VMD.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Thermal imaging for IP-surveillance
  • Lens alternatives for different applications
  • High-quality detection
  • Intelligent video capabilities
  • Power over Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items