Select Country and Language Europe, Middle East & Africa / English
Change Country
0391-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0391-001 | Q1921-E 60MM THERMAL CAMERA 30 fps, 384X288 RESOLUTION PoE, H.264, AUDIO

  • Manufacturer # 0391-001 | Q1921-E 60MM
  • Anixter #429117
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 384 X 288
Signal Process: IP
Description

AXIS Q1921-E 60mm is an outdoor-ready thermal camera, 384 x 288 resolution, 30 fps, 55/29/15/9 angle of view (10/19/35/60 mm), ONVIF, H.264, audio, PoE and VMD.

Must be a reseller to purchase this product

This part has been discontinued by the supper.

Features
  • Thermal imaging for IP-surveillance
  • Lens alternatives for different applications
  • High-quality detection
  • Intelligent video capabilities
  • Power over Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items