Select Country and Language Europe, Middle East & Africa / English
Change Country
04-001-55 | SUPERIOR ESSEX

SUPERIOR ESSEX | 04-001-55 | Copper Cable, 4 Pair, 24 AWG BBD Category 5e, 1000 FT. Reel

  • Manufacturer # 04-001-55
  • Anixter #F04P24BPN5E
AWG: 24
Approx. Wt. lb./1,000 ft.: 62
Conductor/Pair Count: 4 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 4
Nom. O.D. (in.): 0.330
Type: DISTRIBUTION WIRE
Weight lb./1,000 ft.: 62
_Type: BBDGE
Description

BBD Category 5e Outside Plant (OSP) cables are designed to provide extension of the LAN beyond the premises. The core is filled wih PFM thixotropic filling compund to prevent water ingress. PFM gel will not drip even in cell tower applications at elevated temperatures. A variety of constructions are available to suit multiple environmental needs. Shielded designs feature dry water block between the shield and the core jacket to prevent water ingress. All designs are suitable for buried applications.

Features
  • Transmission Performance Characterized to 500 MHz for Cat 6A/6 and 350 MHz for Cat 5E
  • Corrugated, Copper-Clad Steel Armor
  • Dry Block Between Armor and Inner Jacket
  • PFM Gel-Filled Core Construction
  • OSP-Grade Black Polyethylene Jacket
  • ColorTip Circuit ntification System
  • Aluminum Interlock Armored Construction
  • Assures Ample Overhead for Reliable Transmission in an OSP-Rated Cable Allowing Extension of the Premises LAN
  • Rugged Shield Provides Protection Against EMI/RFI and Provides Rodent Resistance
  • events Water Ingress Between Armor and Inner Cable Preventing Damage to Equipment
  • Prevents Intrusion of Moisture and Easily Wipes Clean During Installation
  • Outside Plant Rated Cable for Years of Reliable Performance
  • Easily Identifiable Conductor MatesEven in Low-Light Environments
  • Protects Against Mechanical Stresses
  • Installs Faster and Easier than EMT Conduit and Conventional Wire
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items