04-001-58 | SUPERIOR ESSEX

SUPERIOR ESSEX | 04-001-58 | Copper Cable,4pr X 24 AWG BBD Category 5E, 1000 FT. Reel

  • Manufacturer # 04-001-58
  • Anixter #CM-00424SUP-5E-OD
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: BLACK
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

BBD Category 5e Outside Plant (OSP) cables are designed to provide extension of the LAN beyond the premises. The core is filled wih PFM thixotropic filling compund to prevent water ingress. PFM gel will not drip even in cell tower applications at elevated temperatures. A variety of constructions are available to suit multiple environmental needs. Shielded designs feature dry water block between the shield and the core jacket to prevent water ingress. All designs are suitable for buried applications.

Features
  • Transmission Performance Characterized to 500 MHz for Cat 6 and 350 MHz for Cat 5E
  • Unshielded
  • PFM Gel-Filled Core Construction
  • OSP-Grade Black Polyethylene Jacket
  • ColorTip Circuit Identification System
  • Aluminum Interlock Armored Construction
  • Assureple Overhead for Reliable Transmission in an OSP-Rated Cable Allowing Extension of the Premises LAN
  • Small, Robust Design
  • Prevents Intrusion of Moisture and Easily Wipes Clean During Installation
  • Outside Plant Rated Cable for Years of Reliable Performace
  • Easily Identifiable Conductor Mates Even in Low-Light Environments
  • Protects Against Mechanical Stresses
  • Installs Faster and Easier than EMT Conduit and Conventional Wire
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items