Select Country and Language Europe, Middle East & Africa / English
Change Country
04-001-68 | SUPERIOR ESSEX

SUPERIOR ESSEX | 04-001-68 | Copper Cable, 4 Pair, 23 AWG BBD6 1000 RL

  • Manufacturer # 04-001-68
  • Anixter #CM-00424SUP-6-OD
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: BLACK
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

BBD6 is an Outside Plant (OSP) unshielded Broadband Category 6 cable. BBD6 has guaranteed transmission performance out to 250 MHz. The cable consists of a core of four balanced twisted pairs held in place by a cross-web separator and surrounded by a filling compound to prevent water ingress. The core is jacketed with a sunlight and abrasion resistant black polyethylene outer jacket. Shielded designs feature dry water block between the shield and the core jacket to prevent water ingress. All designs are suitable for buried applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items