Select Country and Language Europe, Middle East & Africa / English
Change Country
04-073-94 | SUPERIOR ESSEX

SUPERIOR ESSEX | 04-073-94 | 200 Pair, 22 AWG CasPIC-FSF, Direct Burial Applications, Rodent Resistant, CACSP, RDUP PE-89, Black Jacket

  • Manufacturer # 04-073-94
  • Anixter #E-020022AFO
Conductor/Pair Count: 200 PAIR
Gauge: 22 AWG (AMERICAN WIRE GAUGE)
Sheath - Exchange: COATED CORRUGATED 8 MIL ALUM/BARE 6 MIL STEEL CASP
Specification - Exchange: REA, PE-39 FILLED DUCT & DIRECT BURIAL
Type: EXCHANGE CABLE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items