Select Country and Language Europe, Middle East & Africa / English
Change Country
04-097-31 | SUPERIOR ESSEX

SUPERIOR ESSEX | 04-097-31 | Copper Cable, 25 Pair, 24 AWG, MEGAPIC-NF OSP Broadband Backbone Category 5, Solid Annealed Copper, Electrically Continuous 0.008 in (0.20 mm) Polymer Coated Corrugated Aluminum Tape Shield, Sunlight and Weather-resistant PE Black Jacket 5000 FT. Reel

  • Manufacturer # 04-097-31 | 002524221385
  • Anixter #E-002524AFC-5
AWG: 24
Approx. Wt. lb./1,000 ft.: 190
Conductor/Pair Count: 25 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 25
Nom. O.D. (in.): 0.630
Sheath - Exchange: COATED, 8 MIL CORRUGATED ALUMINUM, SJ CALPETH
Specification - Exchange: REA, PE-39 FILLED DUCT & DIRECT BURIAL
Type: EXCHANGE CABLE
Vendor No.: 04-097-31
Weight lb./1,000 ft.: 190
_Type: MEGAPIC-NF
Description

MEGAPIC Category 5 cables provide an extension of the LAN beyond the premises. These cables are ideal for direct burial, underground and lashed aerial applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items