Select Country and Language Europe, Middle East & Africa / English
Change Country
04-108-94 | SUPERIOR ESSEX

SUPERIOR ESSEX | 04-108-94 | 200 Pair, 22 AWG CASPIC-F, Direct Burial Applications, Solid Annealed Copper, Double Shielded, Corrugated Coplymer Coated 8 mil Aluminum Tape and Rodent Resistant, Corrugated Copolymer Coated 6 mil Steel Tape, CACSP, RDUP PE-89, Black Jacket

  • Manufacturer # 04-108-94
  • Anixter #398872
Conductor/Pair Count: 200 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
Sheath - Exchange: POLYTHENE SHEATH, NON-ARMOURED
Specification - Exchange: REA, PE-39 FILLED DUCT & DIRECT BURIAL
Type: DISTRIBUTION WIRE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items