04-120-04 - SUPERIOR ESSEX - Copper Cable, | Anixter
04-120-04 | SUPERIOR ESSEX

SUPERIOR ESSEX | 04-120-04 | Copper Cable, 1200 Pair, 24 AWG, CUPIC-F Exchange Cable, Solid Annealed Copper, Corrugated 5 mil Copper Tape Shield, Low Risk Direct Burial or Lashed Aerial, PE Black Jacket

  • Manufacturer # 04-120-04
  • Anixter #509852
Conductor/Pair Count: 1200 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
Sheath - Exchange: 5 MIL CORRUGATED COPPER, DJ CUPETH
Spec-Distribution: REA PE-54 DIRECT BURIAL (FILLED) DISTRIBUTION WIRE
Specification - Exchange: REA, PE-39 FILLED DUCT & DIRECT BURIAL
Type: EXCHANGE CABLE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items