Select Country and Language Europe, Middle East & Africa / English
Change Country
04-601-55 | SUPERIOR ESSEX

SUPERIOR ESSEX | 04-601-55 | Copper Cable,4pr X 24 AWG BBDGE Category 5e Master

  • Manufacturer # 04-601-55
  • Anixter #F-04P24BPN-5E
AWG: 24
Approx. Wt. lb./1,000 ft.: 62
Conductor/Pair Count: 4 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 4
Nom. O.D. (in.): 0.330
Sheath - Exchange: CORRUGATED COPPER COVERED STEEL, DJ CCS
Spec-Distribution: BELL, GRF BURIED DISTRIBUTION WIRE
Specification - Exchange: REA, PE-39 FILLED DUCT & DIRECT BURIAL
Type: DISTRIBUTION WIRE
Vendor No.: 04-601-35
Weight lb./1,000 ft.: 62
_Type: BBDGE
Description

BBD Category 5e Outside Plant (OSP) cables are designed to provide extension of the LAN beyond the premises. The core is filled wih PFM thixotropic filling compund to prevent water ingress. PFM gel will not drip even in cell tower applications at elevated temperatures. A variety of constructions are available to suit multiple environmental needs. Shielded designs feature dry water block between the shield and the core jacket to prevent water ingress. All designs are suitable for buried applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items