Select Country and Language Europe, Middle East & Africa / English
Change Country
04-669-34 | SUPERIOR ESSEX

SUPERIOR ESSEX | 04-669-34 | 24-4P OUTSIDE PLANT CABLE CAT 5 DBL JACKET FILLED CABLEAERIAL OR CONDUIT

  • Manufacturer # 04-669-34
  • Anixter #F-04P24BPD-5
AWG: 24
Approx. Wt. lb./1,000 ft.: 48
Conductor/Pair Count: 4 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 4
Nom. O.D. (in.): 0.310
Sheath - Exchange: DUCT CABLE
Spec-Distribution: REA PE-54 DIRECT BURIAL (FILLED) DISTRIBUTION WIRE
Specification - Exchange: REA, PE-39 FILLED DUCT & DIRECT BURIAL
Type: DISTRIBUTION WIRE
Vendor No.: 04-601-34
Weight lb./1,000 ft.: 48
_Type: BBDN
Description

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items