04-669-35 | SUPERIOR ESSEX

SUPERIOR ESSEX | 04-669-35 | 24-4P OUTSIDE PLANT CABLE CAT5DOUBLE JACKET FILLED CABLE BURIAL RODENT RESIST

  • Manufacturer # 04-669-35
  • Anixter #F-04P24BPN-5
AWG: 24
Conductor/Pair Count: 4 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 4
Nom. O.D. (in.): 0.330
Sheath - Exchange: CORRUGATED COPPER COVERED STEEL, DJ CCS
Spec-Distribution: BELL, GRF BURIED DISTRIBUTION WIRE
Specification - Exchange: REA, PE-39 FILLED DUCT & DIRECT BURIAL
Type: DISTRIBUTION WIRE
Weight lb./1,000 ft.: 62
_Type: BBDG
Description

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items