04031414 - PERLE SYSTEMS - IOLAN SCS48CM DC | Anixter
04031414 | PERLE SYSTEMS

PERLE SYSTEMS | 04031414 | IOLAN SCS48CM DC Secure Console Server: 48 x RJ45 RS232 ports, Cisco pinout, 48v DC power, EIA232 interface, Dual 10/100/1000Base-T Ethernet, integrated V.92 modem

  • Manufacturer # 04031414
  • Anixter #960215
Device Type: STANDALONE
Number of Lan Ports: 4+
Type of Device: TERMINAL SERVER
Description

A Serial to Ethernet solution to provide data center managers with secure remote management of any device with a serial RS232 console port.

Features
  • 48 x RJ45 RS232, Cisco Pinout, 48v DC, integrated V.92 modem
  • Dual 10/100/1000 Ethernet support with Redundant Path Technology
  • PCI Slot for integrated out-of-band access
  • Advanced AAA security and encryption to meet all data center compliance policies
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items