04031854 - PERLE SYSTEMS - IOLAN SDG4 Device | Anixter
04031854 | PERLE SYSTEMS

PERLE SYSTEMS | 04031854 | IOLAN SDG4 Device Server: 4 x RJ45, software selectable RS232/422/485 interfaces, 10/100/1000 Ethernet, AC power adapter

  • Manufacturer # 04031854
  • Anixter #960218
Device Type: STANDALONE
Number of Lan Ports: 4+
Type of Device: TERMINAL SERVER
Description

A Serial to Ethernet solution to web or network enable equipment with RS232, RS422 or RS485 serial interfaces.

Features
  • 4 x RJ45 RS232/422/485, 10/100/1000Base-T
  • Advanced security features for data encryption, user authentication and event management
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items