04031904 - PERLE SYSTEMS - IOLAN STG4 | Anixter
04031904 | PERLE SYSTEMS

PERLE SYSTEMS | 04031904 | IOLAN STG4 Terminal Server: 4 x RJ45, RS232 interface, 10/100/1000 Ethernet, advanced data encryption, AC power adapter

  • Manufacturer # 04031904
  • Anixter #960226
Device Type: STANDALONE
Number of Lan Ports: 4+
Type of Device: TERMINAL SERVER
Description

A Serial to Ethernet solution to easily connect devices with an RS232 serial interface to Ethernet LANs for access to network server applications.

Features
  • 4 x RJ45 RS232, 10/100/1000Base-T
  • Small compact size
  • Wall, desk or DIN Rail mounting
  • Advanced security feature set
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items