040402H5Z20003M | CORNING

CORNING | 040402H5Z20003M | Patch Cord, LSZH/FRNC, OS2, 2-Fiber, Single-Mode, LC Duplex Connector, Zipcord Tight Buffered Cable, 2 MM x 4.1 MM Outer Diameter, 3 Meter Length, Yellow Jacket

  • Manufacturer # 040402H5Z20003M
  • Anixter #495829
Connector Type: LC - LC
Fiber Type: OS2
Length: 3 M : 9.84 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Features
  • Connectors are Pre-Radius Polished to Provide the Optimal End Face Geometry for Long Term Performance
  • Low Smoke and Zero Halogen, Flame Retardant and Noncorrosive
  • Cables are Metal Free, Hence, there are No Ground Loop or Potential Equalization Problems
  • Completely Dry Design
  • Temperature Rating-20 to 60 Deg C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items