Select Country and Language Europe, Middle East & Africa / English
Change Country
04051 | 3M

3M | 04051 | 155 x 225mm SCRS / Dk Grey Scotch-Brite Handpad - 7446

  • Manufacturer # 04051
  • Anixter #ABHAPAM1550GCO000
Category: PADS
Diameter: NONE
Grit / Grade: COARSE
Length: 225MM
Material: FABRIC - ALUMINIUM OXIDE
Product Type: HAND APPLIED - PAD
Special Attribute 1: COLOR - DARK GREY
Spindle / Bore: NONE
Width / Thickness: 155MM
Description

Used on 3M MS Modules to replace conductors back into the module.

Features
  • Compatible with 4000 D/TR, 4000 DT/TR, 4008 D/TR, 4008 G/TR, 4000 G/TR, 4005 DPM/TR, 4005 GBM/TR, 4005 DBM/TR/NB, 4005 GBM/TR/NB, 4000 D/CO, 4005 DPM/FR, 4008 D/CO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items