Select Country and Language Europe, Middle East & Africa / English
Change Country
0407-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0407-001 | P3367-VE Fixed Dome Network Camera

  • Manufacturer # 0407-001 | P3367-VE
  • Anixter #448518
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARIABLE
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

AXIS P3367-VE Network Camera is a 5-megapixel, vandal-resistant, outdoor-ready fixed dome, offering exceptional light sensitivity and video quality in H.264 and Motion JPEG, remote zoom and focus.

Must be a reseller to purchase this product.

Features
  • Superb video including HDTV quality
  • Easy installation with remote focus and zoom
  • P-Iris control
  • Multiple H.264 and Motion JPEG video streams
  • Digital PTZ and multi-view streaming
  • Extended temperature range with standard Power over Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items