0415-002 - AXIS COMMUNICATIONS - Video | Anixter
0415-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0415-002 | Video Encoder, 4-Channel, H.264, MPEG-4, MJPEG, 15 FPS Resolution, BNC Connector, 512 MB RAM, 128 MB Flash, 8 to 20 Volt DC, 7 Watt, Metal Casing, Wall Mount

  • Manufacturer # 0415-002
  • Anixter #448180
Audio Support: NO
Capacity: 4 CHANNEL
Form Factor: MODULE
PTZ Control: YES
Type: ENCODER
Description

Four-channel video encoder. Dual streaming H.264 and Motion JPEG on all channels. Max D1 resolution at 15 (NTSC/PAL) fps on all streams. Video motion detection. Active tampering alarm. Power over Ethernet (IEEE 802.3af). Local storage using microSDHC c ard. PTZ support. Includes power supply.

Features
  • Video Encoder Offers High-Quality Video
  • The support for H.264 offers a video compression format that drastically reduces bandwidth and storage requirements Without compromising image quality
  • The video encoder also includes a memory card slot for edge storage
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items