0417-002 - AXIS COMMUNICATIONS - Video | Anixter
0417-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0417-002 | Video Encoder, 4-Channel, H.264, MPEG-4, MJPEG, 25/30 FPS Resolution, BNC Connector, 512 MB RAM, 128 MB Flash, 12 Volt DC, 6 Watt, Metal Casing, Wall Mount

  • Manufacturer # 0417-002
  • Anixter #448182
Audio Support: YES
Capacity: 4 CHANNEL
Form Factor: MODULE
PTZ Control: YES
Type: ENCODER
Description

Four-channel video encoder. Dual streaming H.264 and Motion JPEG on all channels. Max D1 resolution at 30/25 (NTSC/PAL) fps on all streams. Video motion detection. Active tampering alarm. Two-way audio with audio detection. Power over Ethernet (IEEE 80 2.3af). Local storage using microSDHC card. PTZ support. Includes power supply.

Features
  • Video Encoder Offers High-Quality Video
  • The Video Encoders Offer Advanced Network Capabilities with Great Video Performance and Excellent Audio Quality
  • The Encoders also Provide Pan, Tilt and Zoom Support, Enabling Control of Analog PTZ Cameras
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items