0418-001 - AXIS COMMUNICATIONS - P7224 - | Anixter
0418-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0418-001 | P7224 Four Channel Video Encoder Blade. Dual Streaming H.264 and Motion JPEG on All Channels. Max. D1 at 30/25 (NTSC/PAL) fps on All Streams. Video Motion Detection. Two-Way Audio with Audio Detection. PTZ Support

  • Manufacturer # 0418-001 | P7224
  • Anixter #452420
Audio Support: YES
Capacity: 4 CHANNEL
Form Factor: BLADE
PTZ Control: YES
Type: ENCODER
Description

AXIS P7224 Video Encoder Blade enables four analog video channels to be converted into simultaneous, high quality H.264 and Motion JPEG streams in an IP-Surveillance system.

Must be a reseller to purchase this product

Features
  • Full frame rate in H.264 and Motion JPEG in all resolutions
  • Reduced bandwidth and storage using H.264 compression
  • Dual H.264 and Motion JPEG video streaming
  • Edge storage
  • Flexible two-way audio
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items