Select Country and Language Europe, Middle East & Africa / English
Change Country
0436-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0436-001 | M1144-L HDTV Camera with Vari-focal Board-mount 2.5-6 MM DC-iris Lens. Max. HDTV 720p or 1MP at 30 fps. IR LED Illumination

  • Manufacturer # 0436-001 | M1144-L
  • Anixter #479230
Compression Type: MJPEG
Environment: INDOOR
Form Factor: BOX
Lens Type: VARIABLE
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

HDTV camera with vari-focal boardmount 2.5-6 mm DC-iris lens. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p or 1MP resolution at 30 fps. Video motion detection and active tampering alarm. Integrated IR LED illuminatio n up to 15 meters and I/O ports. MicroSD/SDHC memory card slot for edge storage. Includes stand for easy mounting.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items