Select Country and Language Europe, Middle East & Africa / English
Change Country
0456-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0456-004 | P5814 Chrome Eye-Level HDTV Camera for Face Identification

  • Manufacturer # 0456-004 | P8514 CHROME
  • Anixter #459784
Compression Type: H.264
Environment: INDOOR
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 800 X 600
Signal Process: IP
Description

Chrome eye-level camera for face identification. Covertly pre-installed at a height of 160cm (5.2 ft.)in a steel pipe with optional height indicator decal, it offers a subtle indoor video surveillance that blends in with any retail, hotel and banking e nvironment. HDTV 720p resolution at 30 fps, fixed focal pinhole lens, multiple, individually configurable H.264 and Motion JPEG streams, video motion detection and active tampering alarm. Power over Ethernet, pre-mounted 130cm (4.3 ft.)Ethernet cable w ith female RJ45 connector

Must be a reseller to purchase this product

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items