046102R5Z20015M - CORNING - 2-F PATCHCORD | Anixter
046102R5Z20015M | CORNING

CORNING | 046102R5Z20015M | 2-F PATCHCORD 8.3/125 SM OS2 LC DUP-ST CER FRNC/LSZH TB 15MZIPCORD 2.0MM LEGS

  • Manufacturer # 046102R5Z20015M
  • Anixter #527627
Connector Type: LC - ST COMPATIBLE
Fiber Type: OS2
Length: 15 M : 49.21 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items