Select Country and Language Europe, Middle East & Africa / English
Change Country
0473-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0473-001 | P3364-LVE 12MM Light-sensitive, Day/Night Fixed Dome Network Camera in a Vandal-resistant, Outdoor Casing, Built-in, Automatically or Manually Adjustable IR Illumination, Vari-focal 3.3-12 MM P-iris Lens

  • Manufacturer # 0473-001 | P3364-LVE 12MM
  • Anixter #493107-BLOOM
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 720P
Signal Process: IP
Description

Light-sensitive, Day/Night fixed dome in a vandal-resistant, outdoor casing. Built-in, automatically or manually adjustable IR illumination. Vari-focal 3.3-12 mm P-Iris lens, remote focus and zoom. Multiple, individually configurable H.264 and Motion J PEG streams; max HDTV 720p or 1 MP resolution at 30 fps. WDR - dynamic contrast. Video motion detection and active tampering alarm. Two-way audio and audio detection. I/O for alarm/event handling. SD/SDHC memory card slot for optional local video stora ge. Operation in -40C to +55C powered by standard Power over Ethernet. Midspan not included. Includes 5m Ethernet cable with mounted gasket.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items